Niplu dublu filetat Parker 20-12 F5OX-S
Hannifin Straight Thread Connector
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:20-12 F5OX-S
Rubix:d1157126
Producator:20-12 F5OX-S
Documente
Detalii produs : PARKER 20-12 F5OX-S - DOUBLE NIPPLE FITTING PARKER 20-12 F5OX-S
Parker's 37° Flare JIC tube fittings and adapters, Triple-Lok®, meet the requirements of both SAE J514 and ISO 8434-2 and offer the industry's broadest offering of port ends. The design has a small metal to metal seal area which results in a compact design, low assembly torque, high temperature and high pressure capability.
Puncte forte
•Easily adaptable to inch tube, metric tube and hose giving it worldwide acceptance
Vast selection of port end options, including SAE Straight Thread O-ring Boss (ORB), NPTF, BSPP-ED, BSPP-O-ring Retaining Ring (ORR), BPS, BSPT, ISO 6149, Metric-O-ring Retaining Ring (ORR), and Metric-ED
Parker’s Robust Port Stud on adjustable ports is manufactured with a longer locknut virtually eliminating washer damage and potential leaks, as well as making assembly virtually mistake-proof. This feature improves customer internal efficiencies and reduces rework costs resulting from backup washer damage commonly seen with traditional SAE adjustable port ends in the market
Steel fittings come standard with ToughShield Plus plating which substantially exceeds the SAE corrosion hour requirements for red rust, lasting up to 3,000 hours without red rust as found by an independent test facility (tested to ASTM B117/ISO 9227). This enhanced performance provides customers with a competitive advantage through less downtime and extended equipment life, leading to increased revenues and reduced warranty costs
Stainless Steel nuts have a coating to prevent galling
Vast selection of port end options, including SAE Straight Thread O-ring Boss (ORB), NPTF, BSPP-ED, BSPP-O-ring Retaining Ring (ORR), BPS, BSPT, ISO 6149, Metric-O-ring Retaining Ring (ORR), and Metric-ED
Parker’s Robust Port Stud on adjustable ports is manufactured with a longer locknut virtually eliminating washer damage and potential leaks, as well as making assembly virtually mistake-proof. This feature improves customer internal efficiencies and reduces rework costs resulting from backup washer damage commonly seen with traditional SAE adjustable port ends in the market
Steel fittings come standard with ToughShield Plus plating which substantially exceeds the SAE corrosion hour requirements for red rust, lasting up to 3,000 hours without red rust as found by an independent test facility (tested to ASTM B117/ISO 9227). This enhanced performance provides customers with a competitive advantage through less downtime and extended equipment life, leading to increased revenues and reduced warranty costs
Stainless Steel nuts have a coating to prevent galling
Aplicații
Construction;Military Ground Systems;Aerial Lift;Agriculture;Material Handling;Military Marine;Engine Transmission;Hydraulic fluid and gas handling connections
Informații tehnice
atribute
| Diametrul filetării (inch) | 1-1/16 in - 12 '' |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

