Furtun standard en/sae Parker 811-12
Hannifin Suction and Return Line Hose 62-300 PSI – 811 Hose
Vedeți informațiile tehniceReferințe

Detalii produs : PARKER 811-12 - EN/SAE STANDARD HOSE PARKER 811-12
Parker’s 811 hose is a suction and return line hose that has a working pressure range of 62-300 PSI which is designed for high temperature applications. The 811 hose is designed, built, and tested to meet SAE 100R4 performance specifications. Sizes range from ¾” to 2-½” in diameter to fit the requirements of various markets.
Markets:
• Transportation
• RV & Bus
• Military
• Construction
• Agriculture
• Grounds & Building Maintenance
• Forestry
• Railroad
• Utility Equipment
• Personnel Lift Equipment
• Machine Tool
• Oil Field Service
• Waste & Refuse
• Material Handling
• Marine
• Paving & Road Maintenance
• Ground Support Equipment
• Industrial
• Mining
Features/Benefits:
• 62-300 PSI working pressure in different sizes
• Half SAE bend radius for ease of installation and low force to flex
• SAE J517 100R4 / SAE J1942 Performance Specifications
• Oil and weather-resistant synthetic rubber cover
Applications:
• Petroleum base hydraulic fluids and lubricating oils
Compatible Fittings:
• 81 series fittings (for -12 to -32)
• 88 series fittings (for -12 to -40)
Compatible Fitting: 81 Series, 88 Series, 43 Series
Cover Material: Synthetic Rubber
Division: Hose Products Division
Hose Cover Type: Standard Cover
Hose I.d. (size): -12
Hose Inner Tube Material: Synthetic Rubber
Hose Reinforcement Material: Multiple Layers of Spiral Fiber with Wire Helix
Inside Diameter: 3/4, 19
Maximum Operating Pressure: 300 psi (w/ 81/88DB), 2.1 MPa (w/ 81/88DB), 100 psi (w/ 88HC), 0.7 MPa (w/ 88HC), 7 bar (w/ 88HC), 21 bar (w/ 81/88DB)
Maximum Operating Temperature: 212, 100
Media: Lubricants, Petroleum Hydraulic Fluids
Minimum Bend Radius: 64, 2-1/2
Minimum Operating Temperature: -40
Nominal Hose Inside Diameter: 19
Outside Diameter: 1.180, 30
Specifications Met: SAE 100R4, SAE J1943, USCG HF
Vacuum Pressure Rating: 84, 25
Weight: 0.63, 0.42
Informații tehnice
| Diametrul interior | 19.1 mm |
|---|---|
| Presiune maximă a serviciului | 21 bar |
| Raza curbei | 65 mm |
| Presiune fără spargere | 83 bar |
- Disponibil – Data livrării la cerere
