Cuplaj cu știfturi tată Parker 6-8F42EDMXSS
Hannifin Tube Fitting and Adapter
Vedeți informațiile tehniceReferințe
Parker:6-8F42EDMXSS
Rubix:d1122815
Producator:6-8F42EDMXSS
Detalii produs : PARKER 6-8F42EDMXSS - MALE STUD COUPLING PARKER 6-8F42EDMXSS
Parker's 37° Flare JIC tube fittings and adapters, Triple-Lok®, meet the requirements of both SAE J514 and ISO 8434-2 and offer the industry's broadest offering of port ends. The design has a small metal to metal seal area which results in a compact design, low assembly torque, high temperature and high pressure capability.
Puncte forte
•Easily adaptable to inch tube, metric tube and hose giving it worldwide acceptance
Parker’s Robust Port Stud on adjustable ports is manufactured with a longer locknut virtually eliminating washer damage and potential leaks, as well as making assembly virtually mistake-proof. This feature improves customer internal efficiencies and reduces rework costs resulting from backup washer damage commonly seen with traditional SAE adjustable port ends in the market
Steel fittings come standard with Tough Shield Plus plating which substantially exceeds the SAE corrosion hour requirements for red rust, lasting up to 3,000 hours without red rust as found by an independent test facility (tested to ASTM B117/ISO 9227). This enhanced performance provides customers with a competitive advantage through less downtime and extended equipment life, leading to increased revenues and reduced warranty costs
Stainless Steel nuts have a coating to prevent galling
Parker’s Robust Port Stud on adjustable ports is manufactured with a longer locknut virtually eliminating washer damage and potential leaks, as well as making assembly virtually mistake-proof. This feature improves customer internal efficiencies and reduces rework costs resulting from backup washer damage commonly seen with traditional SAE adjustable port ends in the market
Steel fittings come standard with Tough Shield Plus plating which substantially exceeds the SAE corrosion hour requirements for red rust, lasting up to 3,000 hours without red rust as found by an independent test facility (tested to ASTM B117/ISO 9227). This enhanced performance provides customers with a competitive advantage through less downtime and extended equipment life, leading to increased revenues and reduced warranty costs
Stainless Steel nuts have a coating to prevent galling
Aplicații
Construction;Military Ground Systems;Aerial Lift;Agriculture;Material Handling;Military Marine;Engine Transmission;Hydraulic fluid and gas handling connections
Informații tehnice
atribute
| Diametrul filetării (inch) | 1/2 in - 14 '' |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

