Mănuși de protecție pentru lucrări generale Tegera 8851-12
Heat protection gloves 8851 TEGERA®
Vedeți informațiile tehniceReferințe
Tegera:8851-12
Rubix:d714269
EAN:7340118466309





rezumat tehnic
| Mărime | 12 |
|---|---|
| Acoperirea mănușilor | nitril |
| Nivelul de rezistență la abraziune | 4 |
Detalii produs : 8851-12 TEGERA - GENERAL HANDLING GLOVE TEGERA 8851-12
This glove offers superior nitrile grip in oily environments that prevents slipping and injuries. Triple-dipped with nitrile foam in the palm, gives a robust oil barrier. The liner is knitted in 18 gg and made of over 90% recycled polyester. Additionally, the gloves feature touchscreen functionality, allowing you to handle control devices without needing to remove the gloves. Oeko-Tex approved. Withstands contact heat up to 100°C/212F°. Wide size range.
Triple-dipped with nitrile foam in the palm gives a robust oil barrier.
Puncte forte
Withstands contact heat up to 100°C, For touchscreen, Oil and grease resistant palm, Thin
Aplicații
Airport work, Assembly, Building and construction, Engineering, Fine assembly, Installation work, Machine driving, Machine operating, Repair work, Service work, Shop work, Transport work, Warehouse work
Informații tehnice
atribute
| Mărime | 12 |
|---|---|
| Acoperirea mănușilor | nitril |
| Nivelul de rezistență la abraziune | 4 |
| Material de bază | poliester |
| Culoare | albastru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere