Accesoriu pentru elemente de legătură standard Format 39330026, 9339330026
Heavy duty clamp 20-22-24-28-30mm
Vedeți informațiile tehniceReferințe
Format:39330026, 9339330026
Rubix:d807454
Producator:4317784139106
EAN:4317784139106
Detalii produs : 9339330026 FORMAT - 9339330026 FORMAT
Stable clamping jaw
Design: Base body made of malleable iron; clamping jaws of tempered steel, case-hardened. Height and stable design with a strong pull-down and resilience force. With interchangeable and reversible jaws with a fluted and a smooth side. Application: For lateral clamping of high workpieces. Note: All mounting screws should be ordered separately based on the slot width of the screws for T-slots DIN 787.
Heavy duty clamp 20-22-24-28-30mm
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere