Referințe
Format:50450160, 9550450160
Rubix:d807057
Producator:50450160
EAN:4317784348836
Detalii produs : 9550450160 FORMAT - 9550450160 FORMAT
Height adjuster for parallel vice Heavy Duty
Height adjuster, automatic due to gas pressure spring. Allows height adjustment up to max. 240 mm, can be rotated 360°, enabling continuous vertical and horizontal adjustment.
Height adjuster, automatic 160mm
Informații tehnice
atribute
| Tip | regulat |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

