Referințe
Wiha:00864
Rubix:d821449
EAN:4010995008642
Detalii produs : 322130 WIHA - WIHA 13MM VDE NUT SPINNER 322130
Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control.
Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
Application: For work in the area of live parts up to 1,000 V AC.
Manufactured acc. to IEC 60900.
Informații tehnice
atribute
| Tipări | hex / allen |
|---|---|
| Lungimea lamei | 125 mm |
| Dimensiunea imprimării | 13 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

