Referințe
Gates:A41 13X1080LP/1050LI HIPOWER
Rubix:d391140
Producator:900210041
EAN:5412571049657

Detalii produs : A41 13X1080LP/1050LI HIPOWER GATES - A41 13X1080LP/1050LI HIPOWER GATES
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Puncte forte
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Informații tehnice
atribute
| Profil | a/13 |
|---|---|
| Desemnarea centurii | a41 |
| Lungimea interioară | 1050 mm |
| Lungimea exterioară | 1092 mm |
| Lățimea superioară | 13 mm |
| Înălțime | 8 mm |
| Lungime orientativă | 1080 mm |
| Secțiune | 13 mm |
| Temperatura maximă | 60 °C |
| Temperatura minimă | -30 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere