Curea trapezoidală clasică Gates A87 13X2245LP/2215LI HIPOWER

Hi-Power A

Vedeți informațiile tehnice

Referințe

Gates:A87 13X2245LP/2215LI HIPOWER
Rubix:98640
Producator:900210087
EAN:5412571050110
brand logo

rezumat tehnic

Profila/13
Desemnarea centuriia87
Lungimea interioară2215 mm
Vezi toate Caracteristice

Detalii produs : A87 9002-10087 - CUREA A 87 13X2215 Li/2245 Lp HIPOWER GATES


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Puncte forte

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Informații tehnice


atribute
Profila/13
Desemnarea centuriia87
Lungimea interioară2215 mm
Lungimea exterioară2268 mm
Lățimea superioară13 mm
Înălțime8 mm
Lungime orientativă2245 mm
Secțiune13 mm
Temperatura maximă60 °C
Temperatura minimă-30 °C
  • Disponibil – Data livrării la cerere