Referințe
Gates:B65 17X1700LP/1650LI HIPOWER
Rubix:d383414
Producator:900310065
EAN:5412571022308

Detalii produs : B65 17X1700LP/1650LI HIPOWER GATES - B65 17X1700LP/1650LI HIPOWER GATES
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Puncte forte
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Informații tehnice
atribute
| Profil | b/17 |
|---|---|
| Desemnarea centurii | b65 |
| Lungimea interioară | 1650 mm |
| Lungimea exterioară | 1700 mm |
| Lățimea superioară | 17 mm |
| Înălțime | 11 mm |
| Lungime orientativă | 1700 mm |
| Secțiune | 17 mm |
| Temperatura maximă | 60 °C |
| Temperatura minimă | -30 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere