Curea trapezoidală clasică Gates B83 17X2160LP/2120LI HIPOWER

Hi-Power B

Vedeți informațiile tehnice

Referințe

Gates:B83 17X2160LP/2120LI HIPOWER
Rubix:d388174
Producator:900310083
EAN:5412571051087
brand logo

rezumat tehnic

Profilb/17
Desemnarea centuriib83
Lungimea interioară2120 mm
Vezi toate Caracteristice

Detalii produs : B83 17X2160LP/2120LI HIPOWER GATES - GATES B83E GATES HI POWER V BELT


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Puncte forte

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Informații tehnice


atribute
Profilb/17
Desemnarea centuriib83
Lungimea interioară2120 mm
Lungimea exterioară2192 mm
Lățimea superioară17 mm
Înălțime11 mm
Lungime orientativă2160 mm
Secțiune17 mm
Temperatura maximă60 °C
Temperatura minimă-30 °C
  • Disponibil – Data livrării la cerere