Curea trapezoidală clasică Gates B270 17X6870LP/6830LI HIPOWER

Hi-Power B

Vedeți informațiile tehnice

Referințe

Gates:B270 17X6870LP/6830LI HIPOWER
Rubix:d376312
Producator:900310270
EAN:5412571051711
brand logo

rezumat tehnic

Profilb/17
Desemnarea centuriib270
Lungimea interioară6830 mm
Vezi toate Caracteristice

Detalii produs : B270 17X6870LP/6830LI HIPOWER GATES - B270 17X6870LP/6830LI HIPOWER GATES


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Puncte forte

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Informații tehnice


atribute
Profilb/17
Desemnarea centuriib270
Lungimea interioară6830 mm
Lungimea exterioară6880 mm
Lățimea superioară17 mm
Înălțime11 mm
Lungime orientativă6870 mm
Secțiune17 mm
Temperatura maximă60 °C
Temperatura minimă-30 °C
  • Disponibil – Data livrării la cerere