Curea trapezoidală clasică Gates C83 22X2180LP/2120LI HIPOWER

Hi-Power C

Vedeți informațiile tehnice

Referințe

Gates:C83 22X2180LP/2120LI HIPOWER
Rubix:d391584
Producator:900410083
EAN:5412571052138
brand logo

rezumat tehnic

Profilc/22
Desemnarea centuriic83
Lungimea interioară2120 mm
Vezi toate Caracteristice

Detalii produs : C83 22X2180LP/2120LI HIPOWER GATES - C83 22X2180LP/2120LI HIPOWER GATES


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Puncte forte

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Informații tehnice


atribute
Profilc/22
Desemnarea centuriic83
Lungimea interioară2120 mm
Lungimea exterioară2222 mm
Lățimea superioară22 mm
Înălțime14 mm
Lungime orientativă2178 mm
Secțiune19 mm
Temperatura maximă60 °C
Temperatura minimă-30 °C
  • Disponibil – Data livrării la cerere