Curea trapezoidală clasică Gates D360 32X9160LP/9080LI HIPOWER

Hi-Power D

Vedeți informațiile tehnice

Referințe

Gates:D360 32X9160LP/9080LI HIPOWER
Rubix:d398043
Producator:900510360
EAN:5412571053197
brand logo

rezumat tehnic

Profild/32
Desemnarea centuriid360
Lungimea interioară9080 mm
Vezi toate Caracteristice

Detalii produs : D360 32X9160LP/9080LI HIPOWER GATES - D360 32X9160LP/9080LI HIPOWER GATES


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Puncte forte

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Informații tehnice


atribute
Profild/32
Desemnarea centuriid360
Lungimea interioară9080 mm
Lungimea exterioară9206 mm
Lățimea superioară32 mm
Înălțime19 mm
Lungime orientativă9155 mm
Secțiune32 mm
Temperatura maximă60 °C
Temperatura minimă-30 °C
  • Disponibil – Data livrării la cerere