Curea trapezoidală clasică Gates D600 32X15321LP/15246LI HIPOWER
Hi-Power D
Vedeți informațiile tehniceReferințe
Gates:D600 32X15321LP/15246LI HIPOWER
Rubix:d388957
Producator:900502600
EAN:5412571052886

Detalii produs : D600 32X15321LP/15246LI HIPOWER GATES - D600 32X15321LP/15246LI HIPOWER GATES
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Puncte forte
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Informații tehnice
atribute
| Profil | d/32 |
|---|---|
| Desemnarea centurii | d600 |
| Lungimea interioară | 15246 mm |
| Lungimea exterioară | 15380 mm |
| Lățimea superioară | 32 mm |
| Înălțime | 19 mm |
| Lungime orientativă | 15321 mm |
| Secțiune | 27 mm |
| Temperatura maximă | 60 °C |
| Temperatura minimă | -30 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
