Curea trapezoidală clasică Gates Z45 10X1170LP/1150LI HIPOWER

Hi-Power Z

Vedeți informațiile tehnice

Referințe

Gates:Z45 10X1170LP/1150LI HIPOWER
Rubix:d384337
Producator:900110045
EAN:5412571049077
brand logo

rezumat tehnic

Profilz/10
Desemnarea centuriiz45
Lungimea interioară1150 mm
Vezi toate Caracteristice

Detalii produs : Z45 10X1170LP/1150LI HIPOWER GATES - Z45 10X1170LP/1150LI HIPOWER GATES


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Puncte forte

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Informații tehnice


atribute
Profilz/10
Desemnarea centuriiz45
Lungimea interioară1150 mm
Lungimea exterioară1175.4 mm
Lățimea superioară10 mm
Înălțime6 mm
Lungime orientativă1172 mm
Secțiune10 mm
Temperatura maximă60 °C
Temperatura minimă-30 °C
  • Disponibil – Data livrării la cerere