Jachetă de înaltă vizibilitate Portwest S425ONRXXL
Hi-Vis Contrast Softshell (3L), S425
Vedeți informațiile tehniceReferințe
Portwest:S425ONRXXL
Rubix:d1205509
EAN:5036108358793

Detalii produs : S425ONRXXL PORTWEST - HIGH VISIBILITY JACKET PORTWEST S425ONRXXL
This innovative jacket offers a windproof, water-resistant breathable membrane with the added luxury of a bonded micro polar fleece. The dark contrast bottom panels make this style perfect for dirty environments where hi-vis protection is required., Durable, breathable, windproof and water resistant fabric
This innovative jacket offers a windproof, water-resistant breathable membrane with the added luxury of a bonded micro polar fleece. The dark contrast bottom panels make this style perfect for dirty environments where hi-vis protection is required.
Durable, breathable, windproof and water resistant fabric
Durable, breathable, windproof and water resistant fabric
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | 2xl |
| Clasa EN20471 | 3 |
| Material de bază | poliester |
| Culoare secundară | marinei |
| Respirabil | da |
| Gramaj | 310 g/m² |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere