Jachetă de înaltă vizibilitate Portwest T400YBRL
Hi-Vis Winter Jacket
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:T400YBRL
Rubix:d1207142
Producator:T400YBRL
EAN:5036108288854



Documente
Detalii produs : T400YBRL PORTWEST - HIGH VISIBILITY JACKET PORTWEST T400YBRL
The stylish and functional PW3 Hi-Vis Winter Jacket will ensure you stand out from the crowd. Made from our renowned 300D Oxford PU coated durable stain resistant fabric, this jacket includes many outstanding features including the new Insulatex heat reflective lining panel, which reflects heat back into the body ensuring maximum warmth and comfort, multiple zipped pockets for secure storage, EZEE zip technology, contemporary design and modern fit.
Puncte forte
•Waterproof with taped seams preventing water penetration
Lightweight flexible Hi-VisTex Pro segmented reflective tape for increased visibility
Texpel stain resistant finish repels dirt and stains
Quilt lined for thermal insulation
Concealed mobile phone pocket
Insulatex heat reflective lining reflects heat back into the body ensuring maximum warmth and comfort
Ergonomically shaped hood for a perfect fit
Hook and loop cuffs for a secure fit
Quick dry knitted cuff for a snug and comfortable fit
Lightweight flexible Hi-VisTex Pro segmented reflective tape for increased visibility
Texpel stain resistant finish repels dirt and stains
Quilt lined for thermal insulation
Concealed mobile phone pocket
Insulatex heat reflective lining reflects heat back into the body ensuring maximum warmth and comfort
Ergonomically shaped hood for a perfect fit
Hook and loop cuffs for a secure fit
Quick dry knitted cuff for a snug and comfortable fit
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | l |
| Clasa EN20471 | 3 |
| Material de bază | poliester |
| Culoare secundară | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere