Referințe
Tesa:04322-00022-00
Rubix:d786723
EAN:4005800009822

Detalii produs : 04322-00022-00 TESA - 04322-00022-00 TESA
tesa® 4322 is a highly crepeable paper masking adhesive for a variety of applications, particularly suitable for masking curves.
Aplicații
The product is particularly recommended for standard masking during air-drying spray painting. Its ability to stretch enormously guarantees - especially in narrow curves - good adhesion. Its flexibility ensures successful adhesion in difficult contours and on rough surfaces.
It is also suitable for fixing paper masking, for packaging, strapping and masking before closing.
tesa 4322 is also used to reinforce uppers in the footwear industry.
It is also suitable for fixing paper masking, for packaging, strapping and masking before closing.
tesa 4322 is also used to reinforce uppers in the footwear industry.
Informații tehnice
atribute
| Logistic Greutate | 23694,07 g |
|---|---|
| Lățime | 75 mm |
| Lungime | 50 m |
| Culoare | natural |
| Grosime | 0.38 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
