Referințe
Elesa+Ganter:GN 129.2-50-51-C-ST
Rubix:d582070
Producator:GN 129.2-50-51-C-ST
EAN:4045525925823



Detalii produs : 129.2-50-51-C-ST ELESA+GANTER - 129.2-50-51-C-ST ELESA+GANTER
Hinges GN 129.2 are used for doors which are flush with the frame on the outside. Once assembled, they cannot be unhinged. With the fixing from the inside, they are especially suitable for doors and trap doors which must not be detachable from the outside as an anti-tamper device.
Informații tehnice
atribute
| Logistic Greutate | 213 g |
|---|---|
| Materialul caroseriei | oțel |
| Lățime | 50 mm |
| Înălțime | 51 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
