Balama și curea pentru ușă Elesa+Ganter GN 139.1-49-101-BK-5
Hinges with safety switch with connector cable
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 139.1-49-101-BK-5
Rubix:d603527
Producator:GN 139.1-49-101-BK-5
EAN:4045525969728



Detalii produs : 139.1-49-101-BK-5 ELESA+GANTER - 139.1-49-101-BK-5 ELESA+GANTER
Hinges GN 139.1 with integrated safety switches have been designed for monitoring doors and covers of machines and plants. Opening the door will activate the switch contacts which, in turn, will then e.g. interrupt a protective circuit via break contact (NC) and at the same time signal the door opening by closing a normally open contact element (NO). The contact blocks are fitted with positive opening slow-action contacts, i.e. they will definitely be separated when activated and have no hysteresis. The angle at which the switching points are reached are adjustable (see contact travel diagram). Together with the integrated contact blocks, the hinges are a compact, easy to mount unit with an attractive design. The mounting from the back make the hinge more tamper-proof.
Informații tehnice
atribute
| Logistic Greutate | 729 g |
|---|---|
| Materialul caroseriei | oțel |
| Lățime | 49 mm |
| Înălțime | 101 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
