Accesoriu pentru elemente de blocare / blocare Elesa+Ganter GN 1132-16-25-M30X2-A

Holding bushing

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 1132-16-25-M30X2-A
Rubix:d585379
Producator:GN 1132-16-25-M30X2-A
EAN:4045525914506
brand logo

Detalii produs : 1132-16-25-M30X2-A ELESA+GANTER - 1132-16-25-M30X2-A ELESA+GANTER


Holding bushings GN 1132 are used in connection with lifting pins GN 1130 . The length l1 of the holding bushing should be equal to length l1 of the lifting pin in order to reach the load specification given in the table for GN 1130 at plug-in length x. Holding bushings are intended to remain permanently at the workpiece, creating a place-saving alternative to load rings or similar.

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere