Pantaloni de lucru Portwest CD883OGR28

Holster Trouser

Vedeți informațiile tehnice

Referințe

Portwest:CD883OGR28
Rubix:d1205677
EAN:5036108397747
brand logo

rezumat tehnic

Culoarenegru
Mărime28
Material de bazăpoliester
Vezi toate Caracteristice

Detalii produs : CD883OGR28 PORTWEST - WORKWEAR TROUSERS PORTWEST CD883OGR28


A durable cotton polyester blend fabric allows for both high performance maximum range working, as well as comfort. Stretch panelling allows for ease of movement. Clever features include multi-functional holster pockets, top loading knee pad pockets and an easy access multi-way thigh pocket for secure storage of phone, keys and tools.

Puncte forte

•Produced using 31 recycled PET bottles
Flexible panels in key places increase comfort use and freedom of movement
Knee pad pockets with stretch panels keep you comfortable Movements
Zippered cargo pockets with flap to L safe storage
10 spacious pockets
Durable polyester-cotton fabric with the highest parameters ensuring long-lasting comfort at work
Ruler pocket
The hammer hook allows you to hold it securely
Knee pad pockets for easy insertion
Convenient cargo pocket
Smartphone pocket

Informații tehnice


atribute
Culoarenegru
Mărime28
Material de bazăpoliester
Culoare secundarăfără culoare secundară
  • Disponibil – Data livrării la cerere

Culoare

Mărime

28

Material de bază

Culoare secundară