Blocare tensiune Elesa+Ganter GN 821-400-S-ST-1

Hook clamps, Steel, Stainless Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 821-400-S-ST-1
Rubix:d602168
Producator:GN 821-400-S-ST-1
EAN:4045525540071
brand logo

rezumat tehnic

Detalii produs : GN 821-400-S-ST-1 ELESA+GANTER - GN 821-400-S-ST-1 ELESA+GANTER


Hook clamps GN 821 are used among others for the secure holding of flaps and container lids. The clamps will lock securely over the centre and are thus vibration proof. The stroke w1 of the clamping hook can pull the parts to be clamped together by up to 6 mm. The range w2 can be adjusted on the M6 threaded spindle at the clamping hook. The types S, SV and SS prevent unwanted release of the hook clamp. In the standard version the hook clamps of type SS have the same lock and / or the same key. The load specified in the table are simply guide line values for a nominal static pulling force which the lock can withstand. Depending on the conditions under which these hook lock clamps are used such as vibration or shock loads, the holding capacity can be adversely affected. The catch bracket is included.

Informații tehnice


atribute
Logistic Greutate220 g
Execuțiegn 821
Formăs
  • Disponibil – Data livrării la cerere