Blocare tensiune Elesa+Ganter GN 832.1-40-NI
Hook clamps, Steel, Stainless Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 832.1-40-NI
Rubix:d597551
Producator:832.1-40-NI





Detalii produs : GN 832.1-40-NI ELESA+GANTER - GN 832.1-40-NI ELESA+GANTER
Hook clamps GN 832.1 are used for the secure holding of flaps, container lids, machine coverings and similar applications. The clamping stroke exceeds the dead centre point which makes them vibration proof. Due to the elasticity of the pulling latch the compo-nents to be linked are held in position. The loads specified in the above table are simply guide line values for a nominal static pulling force which the lock can withstand. Depending on the conditions under which these hook clamps are used such as vibration or shock loads, the pulling force can be adversely affected. The catch bracket is included.
Informații tehnice
atribute
| Logistic Greutate | 16 g |
|---|---|
| Execuție | gn 832.1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
