Instrumente și metrologie Format 82600080, 9882600080
Hook & Loop gr.disc wood 125mm K 80 8H
Vedeți informațiile tehniceReferințe
Format:82600080, 9882600080
Rubix:d812653
Producator:82600080
EAN:4317784344609
Detalii produs : 9882600080 FORMAT - 9882600080 FORMAT
Hook & Loop grinding wheel, perforated, Ø 125 mm\n\n
Design: Resin-bonded aluminium oxide grain (A) on paper, smooth and semi-open grained. Excellent grit friction, long life, minimal pressure and good flexibility. With perforations for suction of grinding dust, backed with durable Hook & Loop. \n \n Application: Universal product, suitable for wood, stainless steel, metal and filler working on angle grinders with backing pads to max. 40 m/s peripheral speed. Ideal for working on wooden parts and car body parts.
With 8 extraction holes Ø 10 mm, hole circle Ø 65 mm. \n For electric tools made by AEG, Atlas Copco, Black & Decker, Bosch, DeWalt, ELU, Festool, Hitachi, Kress, Makita, Metabo and Skil.
Velcr.gr.disc wood 125mm K 80 8H
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

