Role abrazive Format 82600100, 9882600100

Hook & Loop gr.disc wood 125mm K100 8H

Vedeți informațiile tehnice

Referințe

Format:82600100, 9882600100
Rubix:d812654
Producator:82600100
EAN:4317784393911
brand logo

Detalii produs : 9882600100 FORMAT - 9882600100 FORMAT


Hook & Loop grinding wheel, perforated, Ø 125 mm\n\n

Design: Resin-bonded aluminium oxide grain (A) on paper, smooth and semi-open grained. Excellent grit friction, long life, minimal pressure and good flexibility. With perforations for suction of grinding dust, backed with durable Hook & Loop. \n \n Application: Universal product, suitable for wood, stainless steel, metal and filler working on angle grinders with backing pads to max. 40 m/s peripheral speed. Ideal for working on wooden parts and car body parts.

With 8 extraction holes Ø 10 mm, hole circle Ø 65 mm. \n For electric tools made by AEG, Atlas Copco, Black & Decker, Bosch, DeWalt, ELU, Festool, Hitachi, Kress, Makita, Metabo and Skil.

Velcr.gr.disc wood 125mm K100 8H

Informații tehnice


atribute
Bob100
  • Disponibil – Data livrării la cerere