Alte dispozitive de tensionare Elesa+Ganter GN 820.3-130-OL

Horizontal clamps with safety hook, with horizontal base

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 820.3-130-OL
Rubix:d598924
Producator:820.3-130-OL
EAN:4045525112032
brand logo

Detalii produs : GN 820.3-130-OL ELESA+GANTER - GN 820.3-130-OL ELESA+GANTER


A special feature for the horizontal clamp GN 820.3 is its low profile in clamping position. They are designed in such a way to avoid the operator's fingers being caught between the retracting clamping arm and the operating handle (safety distance). These clamps are fitted with a safety function. During closing, a safety hook ensures a form-locking bolting connection. It prevents the inadvertent unlocking of the clamping position caused by vibrations. To open, turn the safety hook out of the bolting connection (one-hand operation). Stepped side washers respectively clamping bolt retainers are included.

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere