Carcasă cu flanșă pentru rulmentul de inserție SKF FYTJ 505
Housing for insert bearings
Vedeți informațiile tehniceReferințe
SKF:FYTJ 505
Rubix:d733718
Producator:89403
EAN:7316571137810

Detalii produs : FYTJ 505 SKF - FYTJ 505 SKF
These oval flanged housings for insert bearings are compliant with Japanese Industrial Standards (JIS). They are made of grey cast iron and can be bolted with two bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.
These oval flanged housings for insert bearings are compliant with Japanese Industrial Standards (JIS). They are made of grey cast iron and can be bolted with two bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.
Puncte forte
•Accommodate relatively heavy loads
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 27x130x97 mm |
|---|---|
| Logistic Greutate | 413,7 g |
| Diametrul interior | 25.4 mm |
| Lățime | 27 mm |
| Distanța de fixare de la centru la centru | 99 mm |
| Înălțime | 130 mm |
| Diametrul exterior | 52 mm |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
