Referințe
INA:GS81256
Rubix:d335586
Producator:0000226160000
EAN:4054364120290

Detalii produs : GS81256 INA - INA GS81256 HOUSING LOCATING WASHER
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 24x380x380 mm |
|---|---|
| Logistic Greutate | 9430 g |
| Diametrul interior | 284 mm |
| Diametrul exterior | 380 mm |
| Lățime | 24 mm |
| Grosime | 24 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere