Referințe
FAG:FRM150/10
Rubix:d338785
Producator:0190038890000
EAN:4012801168847



Detalii produs : FRM150/10 FAG - FAG LOCATING RING FRM150/10
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Puncte forte
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 10x150x150 mm |
|---|---|
| Logistic Greutate | 169 g |
| Diametrul interior | 140 mm |
| Diametrul exterior | 150 mm |
| Lățime | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
