Referințe
FAG:FRM225/10
Rubix:d342982
Producator:0191711100000
EAN:4012801478960



Detalii produs : FRM225/10 FAG - FAG FRM225/10 HOUSING RING
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Puncte forte
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Informații tehnice
atribute
| Logistic Greutate | 204 g |
|---|---|
| Diametrul interior | 225 mm |
| Diametrul exterior | 10 mm |
| Lățime | 225 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
