Referințe
SKF:LOR 510
Rubix:d1271489
EAN:7316571842042
Detalii produs : LOR 510 SKF - SEALS/COVER SKF LOR 510
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 560 g |
|---|---|
| Diametrul interior | 219.1 mm |
| Diametrul exterior | 247.4 mm |
| Lățime | 25.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

