Referințe
SKF:LOR 601
Rubix:d1290909
EAN:7316571584386
Detalii produs : LOR 601 SKF - SEALS/COVER SKF LOR 601
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 490 g |
|---|---|
| Diametrul interior | 170 mm |
| Diametrul exterior | 200 mm |
| Lățime | 25.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

