Referințe
SKF:LOR 655
Rubix:d1289884
EAN:7316572076439
Detalii produs : LOR 655 SKF - SEALS/COVER SKF LOR 655
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 90,7 g |
|---|---|
| Diametrul interior | 110 mm |
| Diametrul exterior | 124.5 mm |
| Lățime | 25.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

