Referințe
Optibelt:8M 30 STEEL
Rubix:d436856
Producator:1536254
EAN:4014486418033



Detalii produs : 8M 30 STEEL OPTIBELT - 8M 30 STEEL OPTIBELT
The Optibelt HTD® timing belts have curvilinear, particularly shear-resistant teeth. The tooth geometry in conjunction with the belt construction produces uniform load distribution and optimal meshing of the belt teeth in the timing belt pulleys. HTD® timing belts are also available in a double section version.
Open-Ended Timing Belts
Informații tehnice
atribute
| Logistic Greutate | 170 g |
|---|---|
| Profil | 8m |
| Lungime primitivă | 1000 mm |
| Lățimea centurii | 30 mm |
| Material | cloroprenă |
| Smoală | 8 mm |
| Numărul de dinți | 125 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
