Curea de transmisie HTD Fenner 278J0144

HTD Timing belt section 8M belt width 20

Vedeți informațiile tehnice

Referințe

Fenner:278J0144
Rubix:d1065586
Producator:1440-8M20-FEN
brand logo

rezumat tehnic

Smoală8 mm

Detalii produs : 1440-8M20-FEN FENNER - HTD DRIVE BELT FENNER 278J0144


Fenner HTD drive systems conform to ISO 13050 and have a curvilinear tooth form giving more uniform distribution of shear stresses within the teeth. Tooth loads are subsequently carried by the tensile members of the belt thus providing a significant improvement over Classical Timing belts.

Informații tehnice


atribute
Smoală8 mm
  • Disponibil – Data livrării la cerere