Referințe
Fenner:HRC130H-FEN
Rubix:d1051846
Producator:045P0003



Detalii produs : 045P0003 FENNER - CLAW COUPLING FENNER HRC130H-FEN
HRC semi-elastic flexible couplings are designed for general purpose use particulary on machinery driven from standard IEC electric motors, due to the interacting dog design the shaft connection is fail safe.
HRC Elastomeric coupling - hub size 130 - type H with tapered bore for Taper Lock 1610
Informații tehnice
atribute
| Mărime | 130 |
|---|---|
| Duritatea malului A | 80 Shore |
| Temperatura maximă | 100 °C |
| Greutate | 2.3 kg |
| Temperatura minimă | -40 °C |
| Diametrul exterior | 130 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
