Referințe
Fenner:L150HUB/PB-FEN
Rubix:d1044394
Producator:968J0099

Detalii produs : 968J0099 FENNER - CLAW COUPLING FENNER L150HUB/PB-FEN
Fenner Jaw Type Coupling Hub. Also known as Lovejoy or Essex couplings meet the demands for a low cost, general purpose flexible coupling, they cater for incidental misalignment, absorb shock loads and damp out small amplitude vibrations.
JAW flexible coupling hub size 150
Puncte forte
Ease of alignment
Fail-safe shaft connection
Pump spacer variant available
Design powers up to 42.2kW available at 1440rpm
Ambient operating temperature range -50*C to +120*C Sintered cast iron construction
Range of element materials available including nitrile, urethane and Hytrel Quick-fit wrap around element available
Fail-safe shaft connection
Pump spacer variant available
Design powers up to 42.2kW available at 1440rpm
Ambient operating temperature range -50*C to +120*C Sintered cast iron construction
Range of element materials available including nitrile, urethane and Hytrel Quick-fit wrap around element available
Informații tehnice
atribute
| Mărime | 150 |
|---|---|
| Temperatura maximă | 100 °C |
| Greutate | 4.85 kg |
| Temperatura minimă | -40 °C |
| Culoare | negru |
| Diametrul exterior | 96 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
