Accesorii pentru rulmenți - Instrument de asamblare și demontare SKF HMV 112E

Hydraulic Nut

Vedeți informațiile tehniceVezi documentele

Referințe

SKF:HMV 112E
Rubix:d1313536
EAN:7316577080196
SKF HYDRAULIC NUT HMV 112 E

Documente

Detalii produs : HMV 112E SKF - ACCESSORIES FOR BEARINGS - ASSEMBLY AND DISASSEMBLY TOOL SKF HMV 112E


Facilitates easy and quick application of the high drive-up forces required for mounting bearings on tapered seating. The hydraulic nut can also be used for dismounting bearings mounted on either adapter or withdrawal sleeves.

Puncte forte

•Quick connection coupling can be fitted on the face or side of the nut
A spare set of piston seals and maintenance kit is included
Supplied with a quick connection coupling to fit the SKF hydraulic pumps
Equipped with eye bolts, two tommy bars and four mating holes on their front face

Informații tehnice


atribute
Modelhmv
  • Disponibil – Data livrării la cerere