Referințe
SKF:TIL 14X22X6.3
Rubix:d1282454
Producator:523984
EAN:7316571929330

Documente
Detalii produs : TIL 14X22X6.3 SKF - ROD SEALS SKF TIL 14X22X6.3
These hydraulic rod seals are of an unloaded U-cup, double-lip design with a secondary dynamic sealing lip. They are made of an ether-based thermoplastic polyurethane, provide good resistance to hydrolysis (attack from moisture) and have good low temperature resistance. They are compact, especially suitable where small radial seal sections are required, i. e. 4 to 6 mm (0. 039 to 0. 236 in), and retain a good sealing performance at low- or zero-pressure conditions.
Puncte forte
•Small radial seal section
Good sealing performance at low- or zero-pressure conditions
Accommodate pressures up to 350 bar (5 075 psi)
Suitable for low temperatures and light to medium duty applications
Available in metric sizes
Good sealing performance at low- or zero-pressure conditions
Accommodate pressures up to 350 bar (5 075 psi)
Suitable for low temperatures and light to medium duty applications
Available in metric sizes
Informații tehnice
atribute
| Logistic Greutate | 1,3 g |
|---|---|
| Diametrul interior | 14 mm |
| Diametrul exterior | 22 mm |
| Înălțime | 6.3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
