Garnituri de tijă Trelleborg RT0300900-T46N
Hydraulic Seal
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:RT0300900-T46N
Rubix:d1120809
Documente
Detalii produs : TRELLEBORG RT0300900-T46N - ROD SEALS TRELLEBORG RT0300900-T46N
Turcon®glyd ring®T is a further technical development of Turcon®glyd ring®. it is fully interchangeable with earlier glyd ring®seals in all new applications. The main benefits of the patented seal are provided by the innovative functional principle of the trapezoidal profile cross section. The sides of the seal profile tapers towards the seal surface. The profile can thus retain the robust and compact form typical of piston seals without losing any of the flexibility required to achieve a pressure-related maximum compression The edge angle of glyd ring®T permits an additional degree of freedom and enables a slight tilting movement of the seal. The maximum compression is thus always shifted towards the area of the seal edge directly exposed to the pressure. on the low-pressure edge of the seal, glyd ring®T exhibits only zones with neutral strains without compressive or shearing loads, thus effectively reducing the danger of gap extrusion. The resulting benefits are as follows below.
Puncte forte
Very good static sealing performance
Increased clearance possible (approximately +50%), depending on the operating conditions
Low friction, no stick-slip effect
Simple groove design
Fits standard stepseal®groove dimensions as well as ISO 7425-2 seal housing
Adaptable to the operating conditions due to a wide range of Materials (turcon®, zurcon®)
Suitable for environmentally friendly hydraulic fluids
Increased clearance possible (approximately +50%), depending on the operating conditions
Low friction, no stick-slip effect
Simple groove design
Fits standard stepseal®groove dimensions as well as ISO 7425-2 seal housing
Adaptable to the operating conditions due to a wide range of Materials (turcon®, zurcon®)
Suitable for environmentally friendly hydraulic fluids
Aplicații
Injection Molding Machines;Machine tools;Presses;Handling machinery;Servo equipment;Agriculture;Valves
Informații tehnice
atribute
| Diametrul exterior | 5.33 mm |
|---|---|
| Înălțime | 94.62 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
