Referințe
SKF:GA 48X60X7X10
Rubix:d1302912
Producator:530961
EAN:7316571708270
Documente
Detalii produs : GA 48X60X7X10 SKF - SCRAPER SKF GA 48X60X7X10
Hydraulic wiper seals prevent contaminants from entering a cylinder assembly and hydraulic system. GA seals are nitrile rubber wiper seals with a steel retaining ring for interference fit assembly.
Puncte forte
•Intended for less demanding applications
If not in stock, alternatives can be produced by SKF SEAL JET systems
If not in stock, alternatives can be produced by SKF SEAL JET systems
Informații tehnice
atribute
| Logistic Greutate | 16,5 g |
|---|---|
| Diametrul interior | 48 mm |
| Diametrul exterior | 60 mm |
| Înălțime | 10 mm |
| Execuție | ga |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
