Referințe
SKF:PA 100X110X7X10
Rubix:d1301033
Producator:526710
EAN:7316571670058


rezumat tehnic
| Diametrul interior | 100 mm |
|---|---|
| Diametrul exterior | 110 mm |
| Înălțime | 10 mm |
Detalii produs : PA 100X110X7X10 SKF - SCRAPER SKF PA 100X110X7X10
Hydraulic wiper seals prevent contaminants from entering a cylinder assembly and hydraulic system. PA seals are polyurethane press-in wiper seals with a steel retaining ring. They have an effective, single wiping lip that protrudes from the cylinder head. This design allows small radial cross sections and reduces the risk of contaminant adherence on the wiper lip.
Puncte forte
•Allow small radial cross sections
Reduce the risk of contaminant adherence on the wiper lip
Available in metric sizes
If not in stock, alternatives can be produced by SKF SEAL JET systems
Reduce the risk of contaminant adherence on the wiper lip
Available in metric sizes
If not in stock, alternatives can be produced by SKF SEAL JET systems
Informații tehnice
atribute
| Logistic Greutate | 37 g |
|---|---|
| Diametrul interior | 100 mm |
| Diametrul exterior | 110 mm |
| Înălțime | 10 mm |
| Execuție | pa |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere