Mănuși și mâneci rezistente la tăieturi Ansell 11-537-VP-8
HyFlex 11537VP
Vedeți informațiile tehniceVezi documenteleReferințe
Ansell:11-537-VP-8
Rubix:d789835
Producator:11537VP080
EAN:0076490457044

Documente
Detalii produs : 11-537-VP-8 ANSELL - 11-537-VP-8 ANSELL
-
The 11-537 delivers the ultimate balance of protection and performance. It features an ultra lightweight liner with INTERCEPT TECHNOLOGY® yarns that provides trusted cut protection
-
The liner also features ZONZ™ Comfort Fit Technology for breathability and ergonomic movement. The FORTIX™ Technology formulation provide enhanced abrasion resistance and grip
-
To provide all four advanced performance technologies, including cut performance, in a comfortable, flexible ultralight weight style, is a game changer for workers
Exceptional grip performance in a comfortable, lightweight cut resistant glove.
Puncte forte
- Ultralight weight glove that offers unparalleled dexterity and refined mobility
- ZONZ™ knitting technology uses selected yarns and varying stitch designs to tailor overall glove fit to enhance hand movement for higher dexterity and reduced fatigue
- Silicone free design is paint and finish process friendly
- Dirt masking palm for longer wear times
- Also available in vend pack
Aplicații
Handling metal sheets & panels|Handling parts with sharp, rough edges|Final assembly|Handling materials with sharp or rough edges|Assembly & inspection of components|Applying finish to materials, products
Informații tehnice
atribute
| Tip | mănușă |
|---|---|
| Mărime | 8 |
| Nivelul de rezistență la tăiere | b |
| Material de bază | fibra de sticla |
| Nivelul de rezistență la abraziune | 4 |
| Acoperirea mănușilor | nitril |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere