Referințe
Ansell:11-730 07
Rubix:74558
Producator:11730070

Detalii produs : 11-730-7 ANSELL - MANUSI HYFLEX 11-730/7 ANSELL
- The liner offers good levels of cut resistance for safe use in controlling, handling and assembly applications involving contact with sharp pieces
- The specific formulation of the polyurethane dipping provides a secure grip on dry or slightly oily pieces
- The PU formulation also increases abrasion resistance on the gloves’ work surface
Superb protection from cuts and abrasion.
Puncte forte
- Offering good levels of cut resistance
- PU Coating provides excellent grip
Aplicații
Assembling metal parts and components|Assembly of white goods|Metalwork, glass processing |Handling sharp or irregular metal pieces|Press injection molding
Informații tehnice
atribute
| Tip | mănușă |
|---|---|
| Mărime | 7 |
| Nivelul de rezistență la tăiere | d |
| Material de bază | polietilenă |
| Nivelul de rezistență la abraziune | 4 |
| Acoperirea mănușilor | poliuretan |
A arăta UNSPSC / ECL@SS
- Disponibil