Perie de oțel Pferd Tools IBU 63100/1/2 BSW ST 0,35

IBU 63100/1/2 BSW ST 0,35 Tube brushes

Vedeți informațiile tehnice

Referințe

Pferd Tools:IBU 63100/1/2 BSW ST 0,35
Rubix:d705653
Producator:43679171
EAN:4007220749579
PFERD Tube brush IBU 63100/1/2 BSW ST 0,35

rezumat tehnic

Lungime170 mm

Detalii produs : 43679171 PFERD - BRUSH IBU 63100/1/2 BSW ST 0,35 PFERD


Design for low-speed use up to 1 000 rpm. In addition to the threading, the tube brushes up to 20 mm are equipped with a smooth rod which allows mounting on a 6 mm clamp. The tube brushes with a thread of 3/8 are also equipped with a 10 mm smooth rod.

Informații tehnice


atribute
Lungime170 mm
  • Disponibil – Data livrării la cerere