Șaibă axială Igus WTM-2644-015

iglidur® W300, thrust washer, mm - W300TM

Vedeți informațiile tehnice

Referințe

Igus:WTM-2644-015
Rubix:d398403
brand logo

rezumat tehnic

Diametrul interior26 mm
Diametrul exterior44 mm
Lățime15 mm

Detalii produs : WTM-2644-015 IGUS - WTM-2644-015 IGUS


PFAS-tested: All iglide materials labeled as "PFAS-tested" were tested for the 96 PFAS substances considered critical for the environment and health using the SQP M1227 test method (LC-MS/MS and GC-MS) and do not contain any substances >0. 1% by mass. This category excludes substances from the group of fluoropolymers.

Informații tehnice


atribute
Diametrul interior26 mm
Diametrul exterior44 mm
Lățime15 mm
  • Disponibil – Data livrării la cerere