Carcasă lagăr cu flanșă Igus EFOM-25
igubal® flange bearing EFOM
Vedeți informațiile tehniceVezi documenteleReferințe
Igus:EFOM-25
Rubix:169434



Documente
Detalii produs : EFOM-25 - EFOM-25 FLANGED BEARING HOUSING UNIT IGUS
igubal® Flange bearings have been developed for supporting the centre or ends of shafts. Like all standard igubal® products, these bearings consist of an igumid G housing and an iglidur® W300 spherical ball. For temperatures up to +200 °C please select the HT-version (High Temperature). igubal® Flange bearings are made to the dimensional series E and are offered with two or four mounting holes.
- iglidur® W300 extremely wear resistant spherical ball
- Easy installation
- Compensation of misalignment errors
- Corrosion resistant
- Very low weight
- Maintenance-free dry running
Puncte forte
Maintenance-free dry runningHigh rigidityHigh durabilityCompensation of misalignment errorsCompensation of edge loadsVery low weight
Aplicații
Plant construction Automation Agricultural machines Mechanical engineering Food industry
Informații tehnice
atribute
| Diametrul interior | 25 mm |
|---|---|
| Lățime | 25 mm |
| Înălțime | 101 mm |
| Lungime | 58.5 mm |
| Serie | efom |
| Lățimea totală a rulmentului | 25 mm |
| Numărul de găuri | 2 |
| Diametrul exterior | 48.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
