Referințe
Bosch:2608577186
Rubix:159891
Producator:2608577186
EAN:3165140906951




rezumat tehnic
| Diametrul forajului | 1.8 mm |
|---|---|
| Lungime totală | 46 mm |
| Lungimea tăieturii | 22 mm |
Detalii produs : 2608577186 - 2608577186 BOSCH BURGHIU METAL HSS 1.8MM SET 10 BUC
Need a set of robust screwdriver bits and multi-material drill bits for to help you get your interior fitting jobs done? Try the PRO Impact Mixed Set. We made the screwdriver bits from modified steel for strength and added laser markings to help you pick out the bit you need. We used the same modified steel to make the drill bits and gave them carbide tips to help you start new holes with ease. The PRO Impact Mixed Set is a great choice for interior fitters and installers who need reliable screwdriver bits and drill bits. The screwdriver bits feature a torsion zone, which absorbs the torque stress at the bits’ tip, making sure they won’t break. The bits have colour-coded rings indicating the head type and laser markings helping you pick out the bit you need. The HEX-9 Multi Construction drill bits have hard wearing cutting edges and carbide tips for additional hardness. Their flutes remove chips efficiently, extending the drill bits' lifetime. The set comes in a plastic holder you can use to keep your bits well organised.
Puncte forte
•Robust screwdriving and Precision drilling in construction materials
Informații tehnice
atribute
| Diametrul forajului | 1.8 mm |
|---|---|
| Lungime totală | 46 mm |
| Lungimea tăieturii | 22 mm |
| Tipul tijei | cilindric |
| Din standard | din 338 |
| Direcția de tăiere | dreapta |
| Material de tăiere | hss |
| Unghiul vârfului | 135 ° |
| Diametrul cozii | 1.8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere